Shop All High Visibility Coveralls
Refrigiwear
HiVis Insulated Softshell Overalls
Mfr # 7497RBLMXLGL2
Zoro # G210839619
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material 100% Polyester
- Gender Men's
- Features Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
- Standards ANSI, CSA
Product Information
- Brand Refrigiwear
- MFR # 7497RBLMXLGL2
- Zoro # G210839619
- UPC # 613983168560
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | XL |
Maximum Waist Size | 42 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Minimum Waist Size | 40 in |
Description
HiVis Insulated Softshell Overalls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Work Shoe, Stl, 8, BLK, PR (642855)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM800GY)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (54422)
- NMC Danger Poison Sing, D601PB (D601PB)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- GSS SAFETY GSS Safety Premium Two Tone Poly-Filled Winter Insulated Bibs w/Multi Pockets-LG/XL (8703-LG/XL)
- ERGODYNE Lime Class E Insulated Bibs, S (8928)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-XL)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- GLOWEAR BY ERGODYNE 8928 4XL Orange Class E Hi-Vis Insulated Bibs (8928)
- TOUGH DUCK Safety Bib w/Flex Fabric, Fluor.XL (SB061)
- Refrigiwear Workwear and Protective Clothing