Shop All High Visibility Coveralls
Refrigiwear
HiVis Insulated Softshell Overalls
Mfr # 7497RBLM5XLL2
Zoro # G410839266
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Material 100% Polyester
- Gender Men's
- Features Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
- Standards ANSI, CSA
Product Information
- Brand Refrigiwear
- MFR # 7497RBLM5XLL2
- Zoro # G410839266
- UPC # 613983168607
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 5XL |
Reflective Stripe Width | 2 in |
Maximum Waist Size | 58 in |
Minimum Waist Size | 56 in |
Size-Body Type | Regular |
Description
HiVis Insulated Softshell Overalls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (ZRS3X5RW)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- FIRST CONCEPT DOOR MAT COIR FLOWERS (FC-72027)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- GSS SAFETY GSS Safety Premium Two Tone Poly-Filled Winter Insulated Bibs w/Multi Pockets-LG/XL (8703-LG/XL)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-M)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-M)
- TINGLEY Cold Gear Type O Overall, L (O28223C)
- KISHIGO L, Lime Premium Black Series Insulated Bib (IN412-L)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, XL (S79811-SLDOR-XL)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, XL (V1070160U-XL)
- Refrigiwear High Visibility Coveralls