Shop All Work Jackets & Coats
Refrigiwear
High-visibility Lime Hi-Vis Jacket size M
Mfr # 0358RHVLMED
Zoro # G3148251
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Fits Chest Size 38" to 40"
- Style Hi-Vis
- Type Hi-Vis
- Insulated Yes
Product Information
- Brand Refrigiwear
- MFR # 0358RHVLMED
- Zoro # G3148251
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 38" to 40" |
Size | M |
Size-Body Type | Regular |
Sleeve Length | 33 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Description
Jacket Hivis No Tape Lime Medium, Garment Type Jacket, Length Type Waist, Gender Men's, Style Iron-Tuff Siberian Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 4, Number of Inside Pockets 0, Color High-Visibility Lime, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size M, Minimum Chest Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CAN Diesel Can 5Gal (8610)
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- CARHARTT Size 11 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 11W)
- SIGNMISSION OSHA Notice Sign, 3.5" H, In Case Of Emergency Pull Cord Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-13670-10PK)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- REFRIGIWEAR Extreme Sweater Jacket Gray XLg (0780RGRAXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size XL (8705RBLKXLG)
- REFRIGIWEAR Jacket Iron-Tuff Winterseal Navy Xl (0361RNAVXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- REFRIGIWEAR Jacket Service Jacket Black Large (0620RBLKLAR)
- VIKING Windigo Ladies Jacket, Hydro Blue, L (920HB-L)
- Refrigiwear Work Jackets & Coats