Shop All Cold Weather Gloves
Refrigiwear
Hi-Vis Cold Protection Gloves, Natural, L
Mfr # 0310RNATLAR
Zoro # G3616210
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color natural
- Palm Material Cotton Loop Terry
- Palm Construction PVC Dotted
- Thumb Style PVC Reinforced Thumb Crotch
Product Information
- Brand Refrigiwear
- MFR # 0310RNATLAR
- Zoro # G3616210
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Hi-Vis Cold Protection Gloves |
Color | natural |
Palm Material | Cotton Loop Terry |
Palm Construction | PVC Dotted |
Thumb Style | PVC Reinforced Thumb Crotch |
Coating Material | PVC |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Green Safety Vest W/Reflective Tape -2 POCKET L (GV076GL)
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W201175)
- EMERGENCY ZONE Red Backpack (712R)
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, Green, White (480L47)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0279RHVLXLG)
- REFRIGIWEAR Poly Honeycomb Grip Glove Gray Lar (0212RGRALAR)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, M (0283RBLKMED)
- REFRIGIWEAR Arcticfit Max Black Med (2790RBLKMED)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, XL (0504RBLKXLG)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, L (0504RBLKLAR)
- KINCO Frost Breaker Men's Indoor/Outdoor Thermal Dipped Gloves Camouflage L 1 pair (1788-L)
- Refrigiwear Cold Weather Gloves