Shop All Cold Weather Gloves
Refrigiwear
Hi-Vis Cold Protection Gloves, Lime, XL
Mfr # 0279RHVLXLG
Zoro # G1235809
product price: $24.18
/pr
$24.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Silicone Grip and Internal Padding
- Cuff Neoprene
- Back Material Mesh Spandex
- Closure Type Velcro Wrist
- Color Lime
Product Information
- Brand Refrigiwear
- MFR # 0279RHVLXLG
- Zoro # G1235809
- UPC # 613983076148
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL ( 10 ) |
Glove Length | 10 1/2 in |
Glove Size | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Grip-Coated, Hand Protection Style Glove, Backing Style Polyester, Spandex(R) with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated Yes, Palm Material Neoprene, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene Rubber, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Grain Cowhide Driver Glove, L, PK12 (8210L)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3430BY)
- OCCUNOMIX 2XL T-Shirt, Yellow (LUX-SSETP2-Y2X)
- SPEAKMAN Repair Part 32 In. Stainless Steel Chain with S-hook (RPG05-0850)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0279RHVLLAR)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, M (0279RHVLMED)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Natural, L (0310RNATLAR)
- REFRIGIWEAR Extreme Freezer Glove Black XLg (0679RBLKXLG)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Orange, M (0310RHVOMED)
- REFRIGIWEAR Insulated Wool Grip Glove Green XLg (0421RGRNXLG)
- HONEYWELL NORTH NorthFlex Cold Grip NF11HD Foam PVC 34 Coated Insulated Gloves (NF11HD/11XXL)
- Refrigiwear Cold Weather Gloves