Shop All Cold Weather Gloves
Refrigiwear
Hi-Vis Cold Protection Gloves, Lime, M
Mfr # 0279RHVLMED
Zoro # G1235790
product price: $24.18
/pr
$24.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Silicone Grip and Internal Padding
- Back Material Mesh Spandex
- Closure Type Velcro Wrist
- Cuff Neoprene
- Color Lime
Product Information
- Brand Refrigiwear
- MFR # 0279RHVLMED
- Zoro # G1235790
- UPC # 613983076131
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M ( 8 ) |
Glove Length | 10 1/2 in |
Glove Size | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Grip-Coated, Hand Protection Style Glove, Backing Style Polyester, Spandex(R) with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated Yes, Palm Material Neoprene, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene Rubber, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, I, 2-1/2in H, PK25 (RUM200-I-YB)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, No Loitering No Overnight Parking Sign, Portrait (OS-NS-A-710-V-14695)
- POPULAR LIFE Arya-Net Extra Fine Elastic Edge Black Hair Net (BLPL-MS-HC-7BK-1)
- VF IMAGEWEAR Short Sleeve Coverall, 44 to 46In., Navy (CP40NV RG L)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0279RHVLLAR)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0279RHVLXLG)
- REFRIGIWEAR Cold Protection Gloves, 40g Thinsulate/Tricot Lining, XL (0321RGRNXLG)
- REFRIGIWEAR Womens Insulated Softshell Glove, PR (2630RGRALAR)
- REFRIGIWEAR Cold Protection Glove Liners, Multi-Color, L (0305RMLTLAR)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Orange, L (0310RHVOLAR)
- HONEYWELL NORTH Flex Cold Grip Plus 5Cut Resistant Gloves, Large, Hi-Vis Orange/Black (NFD11HD/9L)
- Refrigiwear Gloves & Hand Protection