Shop All Work Jackets & Coats
Refrigiwear
Green Iron-Tuff™ Jacket size XL
Mfr # 0358RSAGXLG
Zoro # G6364897
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Green
- Material Nylon
- Fabric Weight 6 oz
- Closure Type Zipper and Snap
Product Information
- Brand Refrigiwear
- MFR # 0358RSAGXLG
- Zoro # G6364897
- UPC # 613983009306
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | XL |
Length | 34 in |
Fits Chest Size | 46 in to 48 in |
Minimum Chest Size | 46 in |
Sleeve Length | 35 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Green, Length 34 in, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Nylon, Size XL, Minimum Chest Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILICERS Stabilicer Lite Traction Gear, XL, PR (WALK-100-04)
- ZORO SELECT Number Stencils, Brass, 15PCS (20Y511)
- BALDWIN Estate Lifetime Satin Brass House Numbers (90671.044.CD)
- BSC PREFERRED Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, XL, 90 PK, White (S-5491X)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKMED)
- REFRIGIWEAR Unisex Navy Polyester Vest size 2XL (0912RNAV2XL)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size L (0358RSAGLAR)
- REFRIGIWEAR Unisex Black Polyester Jacket size M (8705RBLKMED)
- REFRIGIWEAR Unisex Navy Polyester Jacket size XL (0925RNAVXLG)
- REFRIGIWEAR Cooler Wear Vest Navy 2XL (0599RNAV2XL)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- Refrigiwear Work Jackets & Coats