Shop All Work Jackets & Coats
Refrigiwear
Green Iron-Tuff™ Jacket size 2XL
Mfr # 0358RSAG2XL
Zoro # G6347144
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Green
- Material Nylon
- Fabric Weight 6 oz
- Closure Type Zipper and Snap
Product Information
- Brand Refrigiwear
- MFR # 0358RSAG2XL
- Zoro # G6347144
- UPC # 613983009221
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 34 1/2 in |
Fits Chest Size | 50 in to 52 in |
Minimum Chest Size | 50 in |
Sleeve Length | 36 in |
Size-Body Type | Regular |
Maximum Chest Size | 52 in |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Green, Length 34 1/2 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Nylon, Size 2XL, Minimum Chest Size 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Vinyl, Matte, 1" W (M7-96-417)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262MXF-10PK)
- CAROLINA SHOE Work Boots, Mens, 11, EE, Lace Up, Oxford, PR (CA1520)
- PEABODY ENGINEERING ProChem® Containment Basin, Tank Containment Unit, 111 Gal, Holds tank size 65/75/100 (253-31632)
- REFRIGIWEAR Black ComfortGuard™ Jacket size L (0630RBLKLAR)
- REFRIGIWEAR Unisex Navy Polyester Jacket size XL (0925RNAVXLG)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Medium (0342RNAVMED)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 3XL (0358RSAG3XL)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- REFRIGIWEAR Medium Vest Iron-Tuff Navy (0399RNAVMED)
- Refrigiwear Work Jackets & Coats