Shop All Work Jackets & Coats
Refrigiwear
Glacier Max Puffer Jacket
Mfr # 8375RBLKMED
Zoro # G910839636
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 80 g/mm
- Style Puffer Jacket
- Material 100% Nylon
- Number of Inside Pockets 1
- Number of Outside Pockets 2
Product Information
- Brand Refrigiwear
- MFR # 8375RBLKMED
- Zoro # G910839636
- UPC # 613983166818
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 25 in |
Sleeve Length | 33 in |
Minimum Chest Size | 38 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 in |
Description
Puffer Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Puffer Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 80 g/mm, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 25 in, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Eyewash Station in Yellow (S19-921H)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 3XL (BB800FG (3XL))
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, I-Force Series (SB7020SDT)
- CATERPILLAR SPLIT LTHR GLOVE XL 2PK (CAT012222X-2)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKSML)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- REFRIGIWEAR Men's Black Polyester Jacket size 5XL (0490RBCH5XL)
- REFRIGIWEAR Men's Black Polyester Jacket size 2XL (0490RBCH2XL)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- Refrigiwear Workwear and Protective Clothing