Shop All Coveralls & Overalls
Refrigiwear
Coverall Suit With Hood Sage Medium
Mfr # 0381RSAGMED
Zoro # G1236457
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Size M
- Inseam 30 in
- Color Sage
- Material Nylon
Product Information
- Brand Refrigiwear
- MFR # 0381RSAGMED
- Zoro # G1236457
- UPC # 613983004059
- Country of Origin United States
- Category Coveralls & Overalls
Dimensions
Size | M |
Size-Body Type | Regular |
Maximum Chest Size | 40 in |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Tag Size | 34 x 30 |
Minimum Chest Size | 38 in |
Maximum Height | 6 ft |
Minimum Height | 5 ft 7 in |
Description
Coverall Suit With Hood Sage Medium, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Hooded, Includes Hood Yes, Color Sage, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Inseam 30 in, Size M, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 32 in, Minimum Chest Size 38 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE MERCANTILE Viking Firewall Rigger Slip-on Boot S/P (VFW60-1-12)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S4120S)
- RADIANS Safety Glasses, Mirror Anti-Fog (XT1-61)
- PANDUIT Voltage Marker, Vinyl, 480 Volts, PK5 (PCV-480BY)
- REFRIGIWEAR Bib Overalls, Sage, Size 42x31 In. (0385RSAGXLG)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 2Xl (0640RBLK2XL)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- REFRIGIWEAR Gold Bib Overalls, Material Nylon, L (7354RNAVLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x33 In. (0385TNAVXLG)
- REFRIGIWEAR Coverall Suit With Hood Navy Medium (0381RNAVMED)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Khaki (2662)
- Refrigiwear Workwear