Shop All Coveralls & Overalls
Refrigiwear
Coverall Suit With Hood Navy Medium
Mfr # 0381RNAVMED
Zoro # G0625180
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Material Nylon
- Fabric Weight 400 den
- Inseam 30 in
Product Information
- Brand Refrigiwear
- MFR # 0381RNAVMED
- Zoro # G0625180
- UPC # 613983003762
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | M |
Minimum Waist Size | 32 in |
Minimum Height | 5 ft 7 in |
Tag Size | 34 x 30 |
Maximum Waist Size | 34 in |
Maximum Height | 6 ft |
Size-Body Type | Regular |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Description
Coverall Suit With Hood Navy Medium, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Hooded, Includes Hood Yes, Color Navy, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Inseam 30 in, Size M, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 32 in, Minimum Chest Size 38 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Orange Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E (48-73-1132)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-131 (FS-17-131)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, XL (O41008)
- 3M Marking Tape, Roll, 4In W, 108 ft. L, Red (471)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- REFRIGIWEAR Coverall Coverall Black Small (0640RBLKSML)
- REFRIGIWEAR Bib Overalls, Navy, Size 58x33 In. (0385RNAV5XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x32-1/2 In. (0385TNAVLAR)
- REFRIGIWEAR Softshell High Bib Black L (0495RBCHLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x30 In. (0385RNAVMED)
- CARHARTT Bib Overalls, 44" Waist Sz, 30" Inseam, Brn (102776-211-44x30)
- Refrigiwear Workwear and Protective Clothing