Shop All Coveralls & Overalls
Refrigiwear
Coverall Suit With Hood Navy 2Xl
Mfr # 0381RNAV2XL
Zoro # G0625156
product price: $260.40
/ea
Free Shipping & Returns
$260.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Size 2XL
- Inseam 31 1/2 in
- Color Navy
- Material Nylon
Product Information
- Brand Refrigiwear
- MFR # 0381RNAV2XL
- Zoro # G0625156
- UPC # 613983003700
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Minimum Waist Size | 44 in |
Size-Body Type | Regular |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Tag Size | 46 x 31 1/2 |
Maximum Waist Size | 46 in |
Maximum Height | 6 ft |
Details
Description
Coverall Suit With Hood Navy 2Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Hooded, Includes Hood Yes, Color Navy, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Inseam 31 1/2 in, Size 2XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 44 in, Minimum Chest Size 50 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y39 (474Y39)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1496-RA_14X10 (U5-1496-RA_14X10)
- READYMAX Retractable Ear Plugs, 1 PR (PSP-PP-1)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-RD-PK)
- REFRIGIWEAR Gold Bib Overalls, Material Nylon, L (7354RNAVLAR)
- REFRIGIWEAR Softshell High Bib Black 3Xl (0495RBCH3XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 58x35 In. (0385TNAV5XL)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 2Xl (0640RBLK2XL)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- REFRIGIWEAR Coverall Coverall Black Small (0640RBLKSML)
- BERNE Coverall, Standard, Unlined, 3XLS/58S (C250)
- Refrigiwear Workwear