Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Touchscreen Gloves, L/XL
Mfr # 0227RSLVLXL
Zoro # G3616387
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction PVC Dotted
- Color Black
- Palm Material Acrylic
- Cuff Style Knit
- Insulated Yes
Product Information
- Brand Refrigiwear
- MFR # 0227RSLVLXL
- Zoro # G3616387
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L/XL |
Details
Palm Construction | PVC Dotted |
Item | Knit Gloves |
Color | Black |
Palm Material | Acrylic |
Cuff Style | Knit |
Insulated | Yes |
ANSI/ISEA Abrasion Level | Not Rated |
Knit Material Color | Black |
Glove Coating Color | Black |
Touchscreen Compatible | Yes |
Minimum Temperature | Not Rated |
Glove Coating Coverage | Palm |
Glove Coating Finish | Dotted |
Knit Material | Acrylic |
Double-Dipped | No |
Glove Coating Cover | Palm |
Silicone-Free | No |
Includes Reinforced Thumb Crotch | No |
Coating Type | Dotted |
Glove Features | Touchscreen Compatible |
Description
Knit Gloves, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Insulated Yes, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dotted, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Forney Industries Inc 55301 5 Shade Oxy-Acetylene Welding Goggles (8910028)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Universal, Red (6700)
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-6-W)
- STAIRMASTER 11" Stair Tread 3'0" Black (511-BLA3)
- REFRIGIWEAR Cold Protection Glove Liners, Gray, S (0301RGRASML)
- REFRIGIWEAR Cold Protection Gloves, Orange, S (0312RORGSML)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, M (0279RHVLMED)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, M (0408RHVLMED)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, L (0283RBLKLAR)
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, M (0507RBLKMED)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4NHC1)
- Refrigiwear Gloves & Hand Protection