Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Mitt Gloves, 100g Thinsulate/Tricot Lining, XL
Mfr # 0304RBRNXLG
Zoro # G1238651
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Palm Material Suede Leather
- Lining 100g Thinsulate/Tricot
- Palm Construction Reinforced
- Application Cold Weather Work
Product Information
- Brand Refrigiwear
- MFR # 0304RBRNXLG
- Zoro # G1238651
- UPC # 613983000648
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Item | Cold Protection Mitt Gloves |
Color | Brown |
Palm Material | Suede Leather |
Lining | 100g Thinsulate/Tricot |
Palm Construction | Reinforced |
Application | Cold Weather Work |
Back Material | 85% Ragg wool / 15% Nylon |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, 1-1/2in.x100 ft., NST, Yellow (45DV13)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61453)
- CARHARTT Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12M)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- REFRIGIWEAR Cold Protection Mitt Gloves, 100g Thinsulate/Tricot Lining, L (0304RBRNLAR)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Orange, M (0310RHVOMED)
- REFRIGIWEAR Womens Insulated Softshell Glove, PR (2630RGRASML)
- REFRIGIWEAR Cold Protection Gloves, Black, L, 12PK (0412RBLKLAR)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0310RHVLLAR)
- REFRIGIWEAR Cold Protection Glove Liners, Gray, L (0301RGRALAR)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, L, PR, L Black (818WP)
- Refrigiwear Cold Weather Gloves