Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Gloves, Polypropylene Lining, 2XL
Mfr # 0283RBLK2XL
Zoro # G0662886
product price: $36.19
/pr
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction PVC Abrasion Padding
- Color Black
- Palm Material Synthetic Leather with PVC Grip
- Back Material Neoprene and Spandex
- Cuff Safety Cuff with Heavy-Duty Knit Wrist
Product Information
- Brand Refrigiwear
- MFR # 0283RBLK2XL
- Zoro # G0662886
- UPC # 613983000563
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 2XL ( 11 ) |
Glove Size | 2XL |
Glove Length | 11 1/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Neoprene with Neoprene Rubber Knuckle Protection, Cuff Style Knit, Glove Insulation Material Fiberfill, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Polypropylene, Glove Back Material Neoprene, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black, 6 in x 60 ft. (GRAN13809)
- SIGNMISSION Private Property No Unauthorized Parking, Heavy-Gauge Aluminum, 12" x 18", A-1218-24825 (A-1218-24825)
- PETZL Cordex Plus Glove Tan, XL (K53 XLT)
- MONTOUR LINE Sign 22 x 28 in. V Pol. Brass, PLEASE WAIT POR FAVOR ESPERAR (FS200-2228-V-PB-PLSWAIT)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, XL (0283RBLKXLG)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, S (0283RBLKSML)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, L (0283RBLKLAR)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Fleece Lining, XL (0379RHVLXLG)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, M (0408RHVLMED)
- REFRIGIWEAR Insulated Wool Grip Glove Green Lar (0421RGRNLAR)
- REFRIGIWEAR Cold Protection Gloves, 40g Thinsulate/Tricot Lining, XL (0321RGRNXLG)
- Refrigiwear Cold Weather Gloves