Shop All Leather Palm Gloves
Refrigiwear
Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, XL
Mfr # 0353RWHTXLG
Zoro # G1235510
$47.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Stitching Material Nylon
- Palm Material Goatskin ( Double Palm )
- Glove Cut Clute
- Leather Palm Process Grain
Product Information
- Brand Refrigiwear
- MFR # 0353RWHTXLG
- Zoro # G1235510
- UPC # 613983082965
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Cuff Length | 3 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Nylon, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Fiberfill, Foam, Cuff Style Straight, Glove Liner Material Tricot, Leather Grade Standard, Oil-Resistant No, Minimum Temperature -25 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (6015XL)
- YOUNG BROS STAMP WORKS Round Face Dot Combo Set, 1/2in H, Steel (09366)
- N-FERNO BY ERGODYNE Winter Hat, S/M, Lime (6802HV)
- ZORO SELECT Paddle Sign, Stop/Slow, 18 In. H (03-852)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, M (0250RGRAMED)
- REFRIGIWEAR Cold Protection Gloves, 100g Thinsulate/Tricot Lining, XL (0314RGBKXLG)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, L (0319RGLDLAR)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, L (0250RGRALAR)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, XL (0253RWHTXLG)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, M (0317RGLDMED)
- ESTWING Reinforced Knuckle Leather Palm Work Glove with Elastic Sewn Extended Cuff, 2X-Large (EWLP1012)
- Refrigiwear Leather Palm Gloves