Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Gloves, Acrylic Lining, M
Mfr # 0507RBLKMED
Zoro # G9072935
product price: $10.45
/pr
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Double Layer
- Cut Gunn
- Finger Material Nylon
- Stitching Material Nylon
- Lining Terry Cloth
Product Information
- Brand Refrigiwear
- MFR # 0507RBLKMED
- Zoro # G9072935
- UPC # 613983079224
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M ( 8 ) |
Length | 24 in |
Glove Size | M |
Glove Length | 10.75 in |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Insulated Yes, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity with Acrylic Liner, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Latex Coated Gloves, Palm Coverage, Black, L, 12PK (39-C1375/L)
- PIP Pvc Coated Seamless Knit, Double V, PK12 (36-110VV/S)
- MELLOW WALK SAFETY Size 9.5 Womens Combat Boot Steel Work Boot (429139BLK095)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black 2X-Large (306B-212X)
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, XL (0507RBLKXLG)
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, L (0507RBLKLAR)
- REFRIGIWEAR Cold Protection Mitt Gloves, 40g Thinsulate/Tricot Lining, XL (0404RBLKXLG)
- REFRIGIWEAR Womens Insulated Softshell Glove, PR (2630RGRAMED)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, XL (0408RHVLXLG)
- REFRIGIWEAR Polypropylene Liner Glove, PK12 (0223RBLULAR)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU2)
- Refrigiwear Cold Weather Gloves