Shop All Leather Palm Gloves
Refrigiwear
Cold Protection Gloves, 100g Thinsulate/Tricot Lining, XL
Mfr # 0314RGBKXLG
Zoro # G3136826
product price: $16.69
/pr
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cowhide
- Stitching Material Nylon
- Thumb Style Wing
- Finger Coverage Full Finger
- Cuff Material Rubber
Product Information
- Brand Refrigiwear
- MFR # 0314RGBKXLG
- Zoro # G3136826
- UPC # 613983000877
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Cuff Length | 3 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Nylon, Insulated Yes, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Gauntlet, Glove Liner Material Tricot, Leather Grade Standard, Oil-Resistant No, Minimum Temperature -10 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 32 (LUX-TENBR-YL)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- VERTX Quad Adaptor Panel, Black, (VTX5130BK)
- HONEYWELL SALISBURY Flame Resistant Pants and Overalls (ACB12RGXL)
- REFRIGIWEAR Cold Protection Gloves, 100g Thinsulate/Tricot Lining, L (0314RGBKLAR)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, XL (0317RGLDXLG)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, M (0317RGLDMED)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Double Foam/Tricot Lining, XL (0419RGLDXLG)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, L (0319)
- REFRIGIWEAR Leather Gloves, Tan, S, PR (0317RGLDSML)
- BDG Leather Gloves, Safety Cuff, L (30-1-1008B)
- Refrigiwear Gloves & Hand Protection