Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Glove Liners, Green, S/M
Mfr # 0221RGRNSMD
Zoro # G3616411
product price: $5.85
/pr
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Knit Wrist
- Stitching Material Nylon/Wool
- Palm Material 85% Ragg Wool/15% Nylon
- Color Green
- Glove Insulation Material Wool
Product Information
- Brand Refrigiwear
- MFR # 0221RGRNSMD
- Zoro # G3616411
- UPC # 613983000334
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | S/M |
Glove Length | 11 1/2 in |
Details
Item | Glove Liners |
Cuff | Knit Wrist |
Stitching Material | Nylon/Wool |
Palm Material | 85% Ragg Wool/15% Nylon |
Color | Green |
Glove Insulation Material | Wool |
Glove Durability | Mediumweight |
Touchscreen Compatible | No |
Insulated | Yes |
Hand Protection Style | Glove |
Glove Hand Style | Left and Right |
Latex-Free | Yes |
Glove Construction | Seamless Knit |
Anti-Static | No |
Finger Coverage | Full Finger |
Silicone-Free | Yes |
Brand and Series | Refrigiwear 0221R |
Cuff Style | Knit |
ANSI/ISEA Abrasion Level | Not Tested |
Description
Glove Liners, ANSI/ISEA Abrasion Level Not Tested, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Durability Mediumweight, Glove Hand Style Left and Right, Glove Insulation Material Wool, Glove Length 11 1/2 in, Glove Materials Nylon/Wool, Glove Size M, Glove Style Liner, Insulated Yes, Stitching Material Nylon/Wool, Anti-Static No, Brand and Series Refrigiwear 0221R, Color Green, FDA Compliant No, Glove Liner Type Insulating, Hand Protection Style Glove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Emergency Escape Mouth Bit Respirator, For Acid Gases, 7900 Series, Grey (7902)
- HILLMAN 4 in. Black Aluminum Nail-On Number 1 1 pc, 3PK (841618)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (WMN100286)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, Blue (NTG-03-012)
- REFRIGIWEAR Cold Protection Glove Liners, Green, L/XL (0221RGRNLXL)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, L, 12PK (0409RBLKLAR)
- REFRIGIWEAR Insulated Wool Grip Glove Green XLg (0421RGRNXLG)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, XL (0283RBLKXLG)
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, XL (0507RBLKXLG)
- REFRIGIWEAR Extreme Freezer Glove w/Key-Rite Nib (K679RBLKXLG)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Medium (12 pair) (48-22-8911B)
- Refrigiwear Gloves & Hand Protection