Shop All Plain-Toe Work Boots and Shoes
Refrigiwear
Boot Classic Brown Size 11, PR
Mfr # 120CRBRN110
Zoro # G1234241
original price:
$169.63
10% off
Free Shipping & Returns
$151.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 11
- Material Upper: Full Leather; Insole: Cushioned; Midsole: Shock Absorbing; Outsole: Slip-Resistant and Durable; Comfort Gel Layer: Moisture Wicking
- Gender Men's
- Toe Type Composite
Product Information
- Brand Refrigiwear
- MFR # 120CRBRN110
- Zoro # G1234241
- UPC # 613983085478
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | R |
Details
Color | Brown |
Material | Upper: Full Leather; Insole: Cushioned; Midsole: Shock Absorbing; Outsole: Slip-Resistant and Durable; Comfort Gel Layer: Moisture Wicking |
Gender | Men's |
Toe Type | Composite |
Footwear Style | 6" Work Boot |
Insulated | Yes |
Item | Boot Classic Brown Size 11, PR |
Style Number | 120C |
Max. Heat Rating | Not Rated |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Maximum Heat Rating (PRINT) | Not Rated |
Maximum Heat Rating | Not Rated |
Description
Boot Classic Brown Size 11, PR, Style Number 120C, Maximum Heat Rating Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID 18 oz Reinforced Hycar Apron (91B)
- DDME DDME 240763 N95 Softseal Valved Mask; Large (240763)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Amber, LED (SLM600A)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (34-845)
- REFRIGIWEAR Boot Classic Brown Size 10.5, PR (120CRBRN105)
- REFRIGIWEAR Boot Classic Brown Size 8.5, PR (120CRBRN085)
- REFRIGIWEAR Boot Classic Brown Size 8, PR (120CRBRN080)
- REFRIGIWEAR Boot Ice Logger Tan Size 8.5, PR (132CRTAN085)
- REFRIGIWEAR Boot Classic Brown Size 10, PR (120CRBRN100)
- REFRIGIWEAR Boot Enduramax Black Size 11.5, PR (129CRBLK115)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Welted, 8inH, Blk, PR (CA8823)
- Refrigiwear Foot Protection