Shop All Plain-Toe Work Boots and Shoes
Refrigiwear
Boot Classic Brown Size 10, PR
Mfr # 120CRBRN100
Zoro # G1234226
original price:
$169.63
10% off
new price: $151.20
/pr
Free Shipping & Returns
$151.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style 6" Work Boot
- Insulated Yes
Product Information
- Brand Refrigiwear
- MFR # 120CRBRN100
- Zoro # G1234226
- UPC # 613983085454
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | R |
Details
Color | Brown |
Gender | Men's |
Toe Type | Composite |
Footwear Style | 6" Work Boot |
Insulated | Yes |
Style Number | 120C |
Max. Heat Rating | Not Rated |
Item | Boot Classic Brown Size 10, PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Maximum Heat Rating | Not Rated |
Maximum Heat Rating (PRINT) | Not Rated |
Description
Boot Classic Brown Size 10, PR, Style Number 120C, Maximum Heat Rating Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Quarantine Area Sign, 10 in Height, 7 in Width, Polyester, English (HWW306T1007)
- MCR SAFETY NitriShield 6062, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (6062L)
- BRADY Danger Label, Electrical Hazard, PK8, 21000LS (21000LS)
- 3M Marking Tape, 2In W, 108 ft. L, Green (471)
- REFRIGIWEAR Boot Classic Brown Size 8, PR (120CRBRN080)
- REFRIGIWEAR Boot Classic Brown Size 8.5, PR (120CRBRN085)
- REFRIGIWEAR Boot Classic Brown Size 10.5, PR (120CRBRN105)
- REFRIGIWEAR Boot Enduramax Black Size 11.5, PR (129CRBLK115)
- REFRIGIWEAR Boot Ice Logger Tan Size 9, PR (132CRTAN090)
- REFRIGIWEAR Boot Ice Logger Tan Size 8.5, PR (132CRTAN085)
- AVENGER SAFETY FOOTWEAR Boot, 6", BRN, FG, Leather, CT, EH, WP, 10.5W, PR (A7546)
- Refrigiwear Plain-Toe Work Boots and Shoes