Shop All Work Jackets & Coats
This Product is Discontinued
Refrigiwear
Blue Iron-Tuff™ Jacket size L (Discontinued)
Mfr # 0358RNAVLAR
Zoro # G7439074
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Color Navy
- Material Nylon
- Fabric Weight 6 oz
- Closure Type Zipper and Snap
Product Information
- Brand Refrigiwear
- MFR # 0358RNAVLAR
- Zoro # G7439074
- UPC # 613983008972
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 33 1/2 in |
Fits Chest Size | 42 in to 44 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Sleeve Length | 34 in |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Length 33 1/2 in, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Nylon, Size L, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.