Shop All Work Jackets & Coats
Refrigiwear
Blue Iron-Tuff™ Jacket size 3XL
Mfr # 0358RNAV3XL
Zoro # G6347126
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 35 in
- Number of Outside Pockets 4
- Includes Insulation
- Number of Inside Pockets 0
- Lining Material Nylon
Product Information
- Brand Refrigiwear
- MFR # 0358RNAV3XL
- Zoro # G6347126
- UPC # 613983008903
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Length | 35 in |
Fits Chest Size | 54 in to 56 in |
Size | 3XL |
Minimum Chest Size | 54 in |
Sleeve Length | 37 in |
Maximum Chest Size | 56 in |
Size-Body Type | Regular |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Length 35 in, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Nylon, Size 3XL, Minimum Chest Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Dura-Scraper Drainage" Commercial Door Mat - 3/8 in x 24 in x 36 in - Black Rubber Doormats (03-236-DR)
- BOSCH Astro-Grip, Disposable Gloves, Powder-Free, XL, 100 PK, Black (SA66474)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Nigh (1910709-11790)
- SAFEWAZE PRO 4'-6 Adjustable Energy Absorbing Lanyard: Rebar Hook (FS565-AJ)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- REFRIGIWEAR Men's Black Polyester Jacket size 5XL (0490RBCH5XL)
- REFRIGIWEAR Men's Black Polyester Jacket size XL (0490RBCHXLG)
- REFRIGIWEAR Extreme Sweater Jacket Gray XLg (0780RGRAXLG)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size S (0358RNAVSML)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- TINGLEY Jacket, 360 Gram Breathable Fleece, XL (J73013)
- Refrigiwear Workwear