Shop All Coveralls & Overalls
Refrigiwear
Bib Overalls, Navy, Size 58x35 In.
Mfr # 0385TNAV5XL
Zoro # G6366455
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Material Nylon
- Fabric Weight 6 oz
- Inseam 35 in
Product Information
- Brand Refrigiwear
- MFR # 0385TNAV5XL
- Zoro # G6366455
- UPC # 613983012825
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 5XL |
Fits Chest Size | 62 in to 64 |
Fits Waist Size | 56 to 58 in |
Minimum Chest Size | 62 in |
Tag Size | 58 x 33 |
Size-Body Type | Tall |
Maximum Waist Size | 58 in |
Minimum Waist Size | 56 in |
Maximum Chest Size | 64 in |
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Maximum Waist Size 58 in, Minimum Waist Size 56 in, Inseam 35 in, Size 5XL, Size-Body Type Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217L)
- MCR SAFETY Regular Weight Cotton Poly Finger, M, PK12 (9508SM)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (92752S)
- MCR SAFETY FR Pants, 13 cal/sq cm, Blue (P2D3230)
- REFRIGIWEAR Bib Overalls, Black, Size 46x31-1/2 In. (0685RBLK2XL)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x32-1/2 In. (0385TNAVLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- REFRIGIWEAR Bib Overalls, Black, Size 34x30 In. (0685RBLKMED)
- REFRIGIWEAR Overalls, Unisex, Fits 36 to 38" Waist (0985RNAVLAR)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 3X (4877GY RG 3XL)
- Refrigiwear Workwear and Protective Clothing