Shop All Coveralls & Overalls
Refrigiwear
Bib Overalls, Navy, Size 34x30 In.
Mfr # 0385RNAVMED
Zoro # G6366096
product price: $126.42
/ea
Free Shipping & Returns
$126.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Nylon
- Fabric Weight 6 oz
- Inseam 30 in
- Closure Type Zipper and Snap
Product Information
- Brand Refrigiwear
- MFR # 0385RNAVMED
- Zoro # G6366096
- UPC # 613983012658
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Waist Size | 32 to 34 in |
Fits Chest Size | 38 in to 40 in |
Maximum Chest Size | 40 in |
Tag Size | 34 x 30 |
Minimum Chest Size | 38 in |
Size-Body Type | Regular |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Inseam 30 in, Size M, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON C.H. Hanson 337-10013 Brass Stencil 3 Inch Number Set (337-10013)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X5GY)
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, Asst Colors, 100 Pairs (311-1115)
- OAKLEY SI Jupiter Squared Matte Black USA Flag w/ Prizm Black (OO9135-3356)
- REFRIGIWEAR Bib Overalls, Sage, Size 42x31 In. (0385RSAGXLG)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x28 In. (0385SNAVMED)
- REFRIGIWEAR Coverall Coverall Black Large (0640RBLKLAR)
- REFRIGIWEAR Bib Overalls, Black, Size 42x31 In. (0685RBLKXLG)
- REFRIGIWEAR ChillShield Bib Overalls, Polyester, 2XL (7650RGRA2XL)
- REFRIGIWEAR Coverall Suit With Hood Sage Medium (0381RSAGMED)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH LN 42)
- Refrigiwear Workwear and Protective Clothing