Shop All Coveralls & Overalls
Refrigiwear
Bib Overalls, Black, Size 42x31 In.
Mfr # 0685RBLKXLG
Zoro # G7439013
product price: $139.72
/ea
Free Shipping & Returns
$139.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulated Yes
- Waterproof Water Repellant
- Size XL
- Fits Waist Size 40 to 42 in
- Fabric Weight 7.5 oz
Product Information
- Brand Refrigiwear
- MFR # 0685RBLKXLG
- Zoro # G7439013
- UPC # 613983013495
- Country of Origin India
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Waist Size | 40 to 42 in |
Fits Chest Size | 46 in to 48 in |
Minimum Chest Size | 46 in |
Minimum Waist Size | 40 in |
Tag Size | 42 x 31 |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Maximum Waist Size | 42 in |
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -10 Degrees F, Gender Men's, Material Cotton, Fabric Weight 7.5 oz, Number of Outside Pockets 6, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Black, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Inseam 31 in, Size XL, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Sweatshirt, Hi-Vis, Hooded, 6XL, Tall, Yellow (HVF101)
- SHOWA Arc Flash Gloves, Neoprene, M, Blk/Gray, PR (240-08)
- BRIGHTON-BEST Ironclad GUG-03-M General Utility® Spandex Gloves, 1 Pair, Black, Medium (GUG-03-M)
- TILLMAN Md 30Ingreen Jkt With Grey (9630M)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 5Xl (0640RBLK5XL)
- REFRIGIWEAR Coverall Suit With Hood Navy 3Xl (0381RNAV3XL)
- REFRIGIWEAR Bib Overalls, Black, Size 46x31-1/2 In. (0685RBLK2XL)
- REFRIGIWEAR Gold Bib Overalls, Material Nylon, 2XL (7354RNAV2XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x32-1/2 In. (0385TNAVLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x33 In. (0385TNAVXLG)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- Refrigiwear Coveralls & Overalls