Shop All Cold Weather Caps, Hats & Liners
Refrigiwear
Balaclava, Face Mask, Over-the-Head, Acrylic, Covers Ears/Face/Head/Neck, Navy, Universal Size
Mfr # 0047RNAVOSA
Zoro # G8529175
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Size Universal
- Areas Covered Ears, Face, Head, Neck
- Style Face Mask
- Features Double-Layer Acrylic Knit, Long Neck for Draft Protection
Product Information
- Brand Refrigiwear
- MFR # 0047RNAVOSA
- Zoro # G8529175
- UPC # 613983003366
- Country of Origin Viet Nam
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Balaclava |
Color | Navy |
Material | Acrylic |
Areas Covered | Ears, Face, Head, Neck |
Style | Face Mask |
Features | Double-Layer Acrylic Knit, Long Neck for Draft Protection |
Insulated for Cold Conditions | Yes |
Lining Material | Acrylic |
Includes Removable Face Mask | No |
High-Visibility | No |
Series | 0047 |
Includes Lining | Yes |
Product Type | General Purpose |
Description
Balaclava, Style Face Mask, Garment Type Balaclava, Includes Lining Yes, Lining Material Acrylic, Areas Covered Ears, Face, Head, Neck, Material Acrylic, Color Navy, High-Visibility No, Size Universal, Includes Removable Face Mask No, Features Double-Layer Acrylic Knit, Long Neck for Draft Protection, Insulated for Cold Conditions Yes, Series 0047
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Canvas Gloves, Canvas, White, PK12 (808-L)
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714ARCN2XL)
- WIREARMOUR Gp Color Coding Tape, 3/4 x 66, Orange (46-1700C-ORN)
- ERGODYNE Lightweight Anti-Vibration Gloves, L (9000)
- REFRIGIWEAR Balaclava, Over-the-Head, Double Layer Acrylic, Covers Head/Neck/Face/Nose, Black, Universal Size (0055RBLKOSA)
- REFRIGIWEAR Face Mask, Orange (0047RORGOSA)
- REFRIGIWEAR Face Mask, Sage (0047RSAGOSA)
- REFRIGIWEAR Mask Stretch Open Hole Black (0068RBLKOSA)
- REFRIGIWEAR Cap Hivis Lime (0045RHVISOSA)
- REFRIGIWEAR Cap Fat Black (0063RBLKOSA)
- OCCUNOMIX Hotrods Winner Hard Hat Liners, PK6 (SS550)
- Refrigiwear Head Protection