No Product Image Available

Refrigiwear

8-Inch Work Boot, 14, Black, PR


original price: $309.89
9% off
new price: $280.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Upper Material Fabric, Leather
  • Waterproof Yes
  • Insulated Yes
  • Toe Type Composite
  • Manufacturers Suggested Sole Slip Rating Best
See all product information

Product Information

Dimensions

Size 14
Size (PRINT) 14

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, PR, Chemical Resisting Sole No, Color Black, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number 192CR, Toe Cap Material Composite, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.