Shop All Boots and Outdoor
Refrigiwear
8-Inch Work Boot, 14, Black, PR
Mfr # 190CR-BLK140
Zoro # G5231756
product price: $221.99
/pr
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather
- Waterproof Yes
- Insulated Yes
- Toe Type Composite
- Color Black
Product Information
- Brand Refrigiwear
- MFR # 190CR-BLK140
- Zoro # G5231756
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 14 |
Size (PRINT) | 14 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, PR, Chemical Resisting Sole No, Color Black, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number 190CR, Toe Cap Material Composite, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Supreno, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, 3XL, 40 PK, Violet Blue (SEC-375-3XL)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- HONEYWELL Emergency Blanket, Silver, 52 In. x 84 In. (80264RB)
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 8-9, Women's 10-11, 1 Pair (MS)
- REFRIGIWEAR 8-Inch Work Boot, 7, Black, PR (123CR-BLK010)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 13 (XAN1P/9180AP131-13)
- LACROSSE ZXT Knee Boot 16" Black, 11, PR (267180-11)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-9)
- LACROSSE Alpha Aggressive 16" Brown 3.5mm MET/, PR (211311-8)
- SURTEK Garden Boots 6 (137566)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 130)
- Refrigiwear Foot Protection