Shop All Leather Palm Gloves
Refrigiwear
2860RGBKLAR Two-Tone Gold / Black Insulated Iron-Tuff Leather Gloves - Large - Pair
Mfr # 47614931
Zoro # G611576533
product price: $106.99
/pr
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Refrigiwear
- MFR # 47614931
- Zoro # G611576533
- Country of Origin China
- Category Leather Palm Gloves
Description
Choose a glove that is practical and reliable with these RefrigiWear 2860RGBKLAR two-tone gold / black insulated Iron-Tuff synthetic leather gloves - large - pair. These gloves are 4 times stronger than natural leather with their synthetic design. The gloves are reinforced with Kevlar seams around the thumb and fingertips for improved durability. The heavy-duty design will both protect your hands and prolong the life of the gloves. Along with the leather there is a silicone grip dot pattern on the palm that keeps your grip uncompromised while carrying equipment or tools.Boasting a -30 degree Fahrenheit comfort rating hands will stay warm in sub-zero temperatures. Even the cuff is designed to extend the insulation. This is perfect for some of the toughest winter conditions or long shifts in the freezer. The pre-curved ergonomic fit ensures optimal comfort. Keep each glove personalized with the rubber ID pull tag on the wrist. With their extremely durable makeup these gloves are ideal for industrial and outdoor settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG REG)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- TILLMAN Leather Gloves Large, PR (1410-L)
- ZORO SELECT Taffeta Flagging Tape, Pink, 300 ft x 1 In (TF1P-200)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, L (0319)
- REFRIGIWEAR Leather Gloves, Tan, S, PR (0317RGLDSML)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, XL (0319RGLDXLG)
- REFRIGIWEAR Mitt Insulated Large, PR (0317RGLDLAR)
- REFRIGIWEAR Cold Protection Gloves, 100g Thinsulate/Tricot Lining, XL (0314RGBKXLG)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Double Foam/Tricot Lining, L (0419RGLDLAR)
- MCR SAFETY Leather Palm Gloves, Cowhide, L, PR (12011)
- Refrigiwear Gloves & Hand Protection