Shop All Automotive Air Fresheners
Refresh
Air Freshener, Citrus, White
Mfr # 08204
Zoro # G7116481
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Chemical None
- Cleaner Container Size 16 oz
- Recommended Dilution Ready to Use
- Cleaner Container Type Spray Bottle
- Fragrance Citrus
Product Information
- Brand Refresh
- MFR # 08204
- Zoro # G7116481
- UPC # 012844082043
- Country of Origin China
- Category Automotive Air Fresheners
Dimensions
Cleaner Container Size | 16 oz |
Degreaser Container Size | 16 oz. |
Container Size | 16 oz |
Details
Primary Chemical | None |
Recommended Dilution | Ready to Use |
Item | Air Freshener |
Cleaner Container Type | Spray Bottle |
Item - Surface and Air Deodorants | Air Freshener |
Fragrance | Citrus |
Color | White |
Cleaner Chemical Product Grouping | Air Fresheners |
Cleaner Form | Liquid |
Degreaser Container Type | Spray Bottle |
Net Weight | 444 mL |
NSF Rating | Not Rated |
Surfaces for Use On | Air |
Air Freshener Form | Liquid |
Container Type | Trigger Spray Bottle |
Description
Air Freshener, Air Fresheners, Fragrance Citrus, Container Type Trigger Spray Bottle, Container Size 16 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, White, Air, None, Ready to Use/Concentrated Ready to Use, Net Weight 444 mL, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE HOSE REMOVER SET 5 PC (LI80380)
- ALL BALLS Rear Caliper Rebuild Kit 18-3217 for Kawasaki ER 6N 09-10 (18-3217)
- ZEROSTART Silicone Pad, Fuel Filter - 40Ww, 120Vv, 0.3Aa - 8in. 20 Cm X 2-1/4in. 5.7 Cm (3400101)
- HUSKY LINER 09-17 RAM W/FLARES FRONT AND REAR CUSTOM MUD GUARD COMBO SETS (58186)
- REFRESH Air Freshener, Stick, Blue/Green, PK6 (AUTORVS301-6AME)
- REFRESH Air Freshener, Fogger, White, Citrus (08202)
- REFRESH Air Freshener, Diffuser, Fresh Linen, PK2 (RMD201-2AME)
- REFRESH Air Freshener, Diffuser, Clear, New Car, PK2 (AUTORMD205-2AME)
- REFRESH Air Freshener, Stick, New Car, PK4 (RVS205-4AME)
- REFRESH Air Freshener, Stick, Blue/White, PK6 (RVS302-6AME)
- LITTLE TREES Brown Car Air Freshener (U1P-10290)
- Refresh Automotive Air Fresheners