Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Vm Mount, Red/Blue, Rating: 6A
Mfr # 5590CRB-VM
Zoro # G9542456
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting Vacuum Magnet
- Voltage 12 to 24V
- Rating 6A
- Color Clear (Lens); Red, Blue (LED)
Product Information
- Brand Reflex
- MFR # 5590CRB-VM
- Zoro # G9542456
- UPC # 758379058787
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | Vacuum Magnet |
Item | Led Minibar, 15", Vm Mount, Red/Blue |
Voltage | 12 to 24V |
Rating | 6A |
Color | Clear (Lens); Red, Blue (LED) |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Led Minibar,15",Vm Mount,Red/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Tire Knocker W/ Lanyard 16in (082-63712)
- STANDARD IGNITION Ignition Coil, Dr-35 (DR-35)
- LDS INDUSTRIES Creeper, Heavy Duty Adjustable Head, 10102 (LDS1010242)
- STROMBERG CARLSON Stromberg Carlson JSS-85 Adjustable Stabil-Step - 8-1/2" to 16" (JSS-85)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- GROTE Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Red (54362)
- GROTE Two-Stud Replacement Lamp (52602)
- Reflex Automotive Lighting