Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Vm Mount, Red Leds, Rating: 4.6A
Mfr # 5585CR-VM
Zoro # G9542386
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting Vacuum Magnet
- Voltage 12 to 24V
- Color Red
- Rating 4.6A
Product Information
- Brand Reflex
- MFR # 5585CR-VM
- Zoro # G9542386
- UPC # 758379051863
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | Vacuum Magnet |
Item | Led Minibar, 15", Vm Mount, Red Leds |
Voltage | 12 to 24V |
Color | Red |
Rating | 4.6A |
Description
Led Minibar,15",Vm Mount,Red Leds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.3476 Flip-Up Dock Ladder - 5-Step (3005.3476)
- SKF Shaft Seal, 2-15/16 x 3-39/64 x 3/8", CRW1, NBR (29218)
- STREAMLIGHT Stylus Pro - Lime Green W/White Led (66129)
- BLUE OX KIT, 1/2" PIN, SELF-RETAINING (BX88219)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- MAXXIMA Side Turn/Side Marker, 2-13/16" D, Oval (M63121Y)
- GROTE Turn Lamp, LED, 7 In, Arrow Pattern, Yellow (53883)
- Reflex Tail Lights, Back Up Lights & Accessories