Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Vm Mount, Clear Leds
Mfr # 5590CC-VM
Zoro # G9542325
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting Vacuum Magnet
- Voltage 12 to 24V
- Color Clear
- Rating 6A
Product Information
- Brand Reflex
- MFR # 5590CC-VM
- Zoro # G9542325
- UPC # 758379058800
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | Vacuum Magnet |
Item | Led Minibar, 15", Vm Mount, Clear Leds |
Voltage | 12 to 24V |
Color | Clear |
Rating | 6A |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Led Minibar,15",Vm Mount,Clear Leds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESIDENT ELECTRONICS JohnnyIII CB Radio w/ 3 Color LCD and Weather Channels, 12V/24V (JOHNNYIII)
- C.E. SMITH Fender, 7 in. x 23-1/2 in. x 6-1/2 in., Round (17701ATB)
- A & I PRODUCTS Pin, Attachment Fastener, Heat Treated 7" x2" x2" (A-87758365)
- TIMKEN TAPERED ROLLER BEARING CONE (663)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- GROTE LIGHTING BACK-UP LMP- CLR- US 45 SERIES- RECTANGU (62381)
- GROTE LIGHTING STT LMP- RED- UNDER 80- SBMRSBL- LOPRFLE (53672)
- MAXXIMA Stop/Tail/Turn, Oval, Amber (M63350Y)
- Reflex Automotive Headlight, Signal & Tail Light Assemblies