Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Vm Mount, Amber/Red
Mfr # 5590CAR-VM
Zoro # G9542298
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting Vacuum Magnet
- Color Clear (Lens); Amber, Red (LED)
- Voltage 12 to 24V
- Rating 6A
Product Information
- Brand Reflex
- MFR # 5590CAR-VM
- Zoro # G9542298
- UPC # 758379058763
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | Vacuum Magnet |
Item | Led Minibar,15",Vm Mount,Amber/Red |
Color | Clear (Lens); Amber, Red (LED) |
Voltage | 12 to 24V |
Rating | 6A |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Led Minibar,15",Vm Mount,Amber/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI STEEL UNDERBODY 60X18X18 BLK (H601818)
- CAMCO 3/4IN BACK-FLOW PREVENTER BULK (2010 COMP), LLC (23402)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK10 (QAB-CBL)
- KEN-TOOL Loose Wheel Nut Indicator, Green, Plastic (30603G)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- GROTE Dual-System LED Backup Lamps (62601)
- OVERTIME Altezza Tail Light for 01 to 03 Ford Ranger, Smoke - 10 x 12 x 18 in. (OV516573)
- Reflex Automotive Headlight, Signal & Tail Light Assemblies