Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Clr Dome, Amber/Green
Mfr # 5585CAG
Zoro # G9542097
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting 4 Bolt
- Voltage 12 to 24V
- Color Clear (Lens); Amber, Green (LED)
- Rating 4.6A
Product Information
- Brand Reflex
- MFR # 5585CAG
- Zoro # G9542097
- UPC # 758379051757
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | 4 Bolt |
Item | Led Minibar, 15", Clr Dome, Amber/Green |
Voltage | 12 to 24V |
Color | Clear (Lens); Amber, Green (LED) |
Rating | 4.6A |
Description
Led Minibar,15",Clr Dome,Amber/Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Chevy/GMC, 10300 (10300)
- LISLE Radiator Spoon Set 2Pc (82130)
- SPEC-D TUNING 89-98 Nissan S13 S14 Seat Bracket - Pair (BKT-S1389)
- GROTE Clr/Mkr- Red- 2-Bulb-Sq Crnr- Retail Pac Clr/Mkr Lamp, 46792-5 (46792-5)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- RACE SPORT 2In Round Red Led Truck Light (W/ Grommet) (Each) (RS-2-GR)
- TRUCK-LITE Super 60, Incandescent, Red, Oval, 1 Bulb, Stop/Turn/Tail, PL-3, 12V (60202RP)
- Reflex Tail Lights, Back Up Lights & Accessories