Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Clr Dome, 6.0Amps, Red/Blu
Mfr # 5590CRB
Zoro # G9543025
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting 4 Bolt
- Voltage 12 to 24V
- Color Clear (Lens); Red, Blue (LED)
- Rating 6A
Product Information
- Brand Reflex
- MFR # 5590CRB
- Zoro # G9543025
- UPC # 758379058695
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | 4 Bolt |
Item | Led Minibar, 15", Clr Dome, 6.0Amps, Red/Blu |
Voltage | 12 to 24V |
Color | Clear (Lens); Red, Blue (LED) |
Rating | 6A |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Led Minibar,15",Clr Dome,6.0Amps,Red/Blu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX White StorAll™ 9" Tall Heavy-Duty Steel Drawer Storage 24"W x 9"H x 48"L - 5" Deep Drawer (662980)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1024000)
- VELVAC 10" Wide View Convex Black (709216)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3481)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- GROTE Universal Replacement Lamp, RH (52902)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Oval Red Lens 612 x 214 (V421KR)
- Reflex Automotive Headlight, Signal & Tail Light Assemblies