Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Clr Dome, 6.0Amps, Green
Mfr # 5590CG
Zoro # G9542255
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting 4 Bolt
- Voltage 12 to 24V
- Color Clear (Lens); Green (LED)
- Rating 6A
Product Information
- Brand Reflex
- MFR # 5590CG
- Zoro # G9542255
- UPC # 758379058732
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | 4 Bolt |
Item | Led Minibar, 15", Clr Dome, 6.0Amps, Green |
Voltage | 12 to 24V |
Color | Clear (Lens); Green (LED) |
Rating | 6A |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Led Minibar,15",Clr Dome,6.0Amps,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-7/32 x 11-15/32 in. (PA1607)
- ILC Replacement For John Deere, 550G Year 1999 Starter (550G YEAR: 1999 STARTER)
- WISE SEATING Wise Standard Pilot Chair Package w Chair, Cushions, 12 to 18" Adjstbl (8WD015-6-710)
- LISLE 17 Long Reach Hose Clamp Pliers (17000)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- TYC PRODUCTS Tyc Capa Certified Tail Light Assembly, 11-6809-01-9 (11-6809-01-9)
- PETERSON MANUFACTURING Stop Turn Tail Light Roadside Incandescent Bulb Rounded Red Lens 81316 x 5116 (V457)
- Reflex Tail Lights, Back Up Lights & Accessories