Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Clr Dome, 5.1Amps, Red/Blu
Mfr # 5585CRB
Zoro # G9542891
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting 4 Bolt
- Voltage 12 to 24V
- Rating 4.6A
- Color Clear (Lens); Red, Blue (LED)
Product Information
- Brand Reflex
- MFR # 5585CRB
- Zoro # G9542891
- UPC # 758379051887
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | 4 Bolt |
Item | Led Minibar, 15", Clr Dome, 5.1Amps, Red/Blu |
Voltage | 12 to 24V |
Rating | 4.6A |
Color | Clear (Lens); Red, Blue (LED) |
Description
Led Minibar,15",Clr Dome,5.1Amps,Red/Blu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS Stud Remover Parts Kit, 8mm (80)
- TH MARINE Relay Kit, #AHJRELAYKIT-2-DP (AHJRELAYKIT-2-DP)
- PERMATEX Permatex Automotive Extreme Ceramic Brake Lube 8oz. (24125)
- LANG TOOLS Extra Long 9/16" Wrench for Bendix® Slack Adjuster (8569-0420)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- MAXXIMA Back Up Lamp, Round, Grommet, White (M42324-A)
- RACE SPORT 2In Round Red Led Truck Light (W/ Grommet) (Each) (RS-2-GR)
- Reflex Automotive Lighting