Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Clr Dome, 5.1Amps, Red
Mfr # 5585CR
Zoro # G9542191
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting 4 Bolt
- Rating 4.6A
- Voltage 12 to 24V
- Color Red
Product Information
- Brand Reflex
- MFR # 5585CR
- Zoro # G9542191
- UPC # 758379051856
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | 4 Bolt |
Item | Led Minibar, 15", Clr Dome, 5.1Amps, Red |
Rating | 4.6A |
Voltage | 12 to 24V |
Color | Red |
Description
Led Minibar,15",Clr Dome,5.1Amps,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10" L, 1-1/4" H, Element Only (PA10404)
- MARETRON Micro Cap (Used To Cover Male Connector) (M000102)
- ANTHES Exhaust Rain Cap, 6-5/8 x 6-3/4 In. (11025)
- HOPKINS Microfiber Sponge (40110)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- TECNIQ 8 Func 8" Box Tail Lt Left Side Pgtail (TQ T80-RRLP-1)
- OVERTIME Altezza Tail Light for 01 to 03 Ford Ranger, Smoke - 10 x 12 x 18 in. (OV516573)
- Reflex Automotive Lighting