Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Clr Dome, 5.1Amps, Blue
Mfr # 5585CB
Zoro # G9542149
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting 4 Bolt
- Color Blue
- Voltage 12 to 24V
- Rating 4.6A
Product Information
- Brand Reflex
- MFR # 5585CB
- Zoro # G9542149
- UPC # 758379051795
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | 4 Bolt |
Item | Led Minibar,15",Clr Dome,5.1Amps,Blue |
Color | Blue |
Voltage | 12 to 24V |
Rating | 4.6A |
Description
Led Minibar,15",Clr Dome,5.1Amps,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Dielectric Silicone Grease, 1.25 oz Card (DS-1)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00721)
- KATS Diesel Engine Heater, for John Deere 4045 (30609)
- KEN-TOOL Std Whl Wt Tool (35355)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- GROTE Box Lamp Replacement, Driver Side (53792)
- TRUCK-LITE Super 44, Led, Red, Round, 6 Diode, Stop/Turn/Tail, Black Flange Mount, Fit N Forget S.S., 12V (44326R3)
- Reflex Automotive Headlight, Signal & Tail Light Assemblies