Shop All Tail Lights, Back Up Lights & Accessories
Reflex
Led Minibar, 15", Clr Dom, 6.0Amps, Amb/Blu
Mfr # 5590CAB
Zoro # G9542961
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting 4 Bolt
- Rating 6A
- Color Clear (Lens); Amber, Blue (LED)
- Voltage 12 to 24V
Product Information
- Brand Reflex
- MFR # 5590CAB
- Zoro # G9542961
- UPC # 758379058640
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | 4 Bolt |
Item | Led Minibar, 15", Clr Dom, 6.0Amps, Amb/Blu |
Rating | 6A |
Color | Clear (Lens); Amber, Blue (LED) |
Voltage | 12 to 24V |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Led Minibar,15",Clr Dom,6.0Amps,Amb/Blu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Max. Perf. Glass F-F Lube Spin-On, B99-MPG (B99-MPG)
- WALKER EXHAUST Exhaust Clamp, 36438 (36438)
- WALTER SURFACE TECHNOLOGIES Reusable Fltr Crtrdg, For 6NVR5 and 6NVR6 (55B011)
- JOHNDOW INDUSTRIES JohnDow Rigid Steel Oil Delivery Gun - JD-3930 (JD-3930)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Green (5590CAG)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- GROTE Side Turn, Aerodynamic, Yellow (52023)
- GROTE Two-Stud Chrome Lamp with Pigtail (55340)
- Reflex Tail Lights, Back Up Lights & Accessories