Shop All Towing Rings, Hooks & Tow Eyes
Reese
Trailer Jack Square, 10000 lb
Mfr # 180304
Zoro # G7625965
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Load Capacity 10,000 lb
- Dia. 3 in
- Lift Range 10 in
- Mounting Brackets Direct Weld
Product Information
- Brand Reese
- MFR # 180304
- Zoro # G7625965
- UPC # 042899003854
- Country of Origin Mexico
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Dia. | 3 in |
Max. Lift Height | 3 ft 4-13/64 in |
Overall Height | 22 in |
Retracted Length | 18 3/16 in |
Diameter | 3 in |
Minimum Lift Height | 1 ft 9 in |
Maximum Lift Height | 3 ft 4 3/16 in |
Extended Length | 38 5/16 in |
Description
Trailer Jack Square, Number of Wheels 0, Static Load Capacity 10,000 lb, Maximum Lift Height 3 ft 4 3/16 in, Minimum Lift Height 1 ft 9 in, Handle Type Topwind, Mounting Type Weld-On, Gear Travel Not Applicable, Load Capacity 10,000 lb, Maximum Lifting Capacity 7,200 lb, Extended Length 38 5/16 in, Retracted Length 18 3/16 in, Jack Type Topwind Trailer Jack, Adjustment Range 20 1/8 in, Base Detachable Footplate, Construction Steel, Diameter 3 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator PBL44872 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL44872)
- ATP At-205 Engine Oil Leak Sealant (AT205)
- VELVAC 4-Way Fuel Cock Valve 3/8 Fpt (060001)
- POLLAK Pollak 35306P Tow Wiring 75 Ampire Push And Pull Switch (P6Q-35306P)
- REESE Receiver Lock, Class I, II, III, IV, Chrome, REESE TOWPOWER (7039100)
- REESE Motor Support Bracket (7015600)
- REESE Draw Bar, Class IV, 2000/6000/10, 000 lb, REESE TOWPOWER (7031400)
- REESE Safety Chain, 72in., Steel, Silver, REESE TOWPOWER (7007700)
- REESE Tow Ring, 8000 lb, 7-3/8 In (7024600)
- REESE Wiring Kit, 4-Way (85277)
- BUYERS PRODUCTS Catch, U-Shaped Ball Cup (WJ201U)
- Reese Towing Rings, Hooks & Tow Eyes