Shop All Trailer Hitches
This Product is Discontinued
Reese
Trailer Hitch, Class III, 5000 GVW Lb., Max. Weight Distribution (Lb.): 750/7500 (Discontinued)
Mfr # 51072
Zoro # G5508526
Free Shipping & Returns
This Product is Discontinued
Key Features
- Receiver 2 in Receiver Opening Round Tube Hitch
- Finish Powder Coated
- Capacity GVW (Lb.) 5,000
- Tongue Weight (Lb.) 500
- Class III
Product Information
- Brand Reese
- MFR # 51072
- Zoro # G5508526
- UPC # 742512510720
- Country of Origin Mexico
- Category Trailer Hitches
Dimensions
Overall Width | 42 3/4 in |
Hitch Size | 2 in Receiver Opening Round Tube Hitch |
Overall Height | 8 1/8 in |
Overall Length | 25 in |
Mounting Hole Diameter | 1/2 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Round Tube Hitch, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 25 in, Overall Width 42 3/4 in, Overall Height 8 1/8 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.