Shop All Trailer & Towing Accessories
Reese
Trailer Ball, 6000 lb., Stainless Steel, REESE TOWPOWER
Mfr # 7011320
Zoro # G6128464
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. (In.) 2 in
- Shank Length (In.) 2 in
- Shank Dia. (In.) 1 in
- Capacity GVWR (Lb.) 6,000
- Finish Stainless Steel
Product Information
- Brand Reese
- MFR # 7011320
- Zoro # G6128464
- UPC # 042899004028
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Ball Dia. (In.) | 2 in |
Shank Length (In.) | 2 in |
Shank Dia. (In.) | 1 in |
Size (In.) | 2" Ball |
Shank Length | 2 in |
Shank Diameter | 1 in |
Ball Diameter | 2 in |
Details
Capacity GVWR (Lb.) | 6,000 |
Finish | Stainless Steel |
Item | Trailer Ball |
Color | Silver |
Type | Interlock Hitch Ball |
Standards | SAE J-684 |
Features | Cold Forged for Superior Strength, Efficient, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts, Prevents Marring of the Hitch Ball |
Resistance Properties | Corrosion-Resistant |
Material | Steel |
Ball Type | Interlock |
Gross Vehicle Weight Capacity | 6,000 lb |
Vehicle Class | V |
Gross Towing Weight Capacity | 6,000 lb |
Description
Trailer Ball, Vehicle Class V, Ball Diameter 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Material Steel, Finish Stainless Steel, Features Cold Forged for Superior Strength, Efficient, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts, Prevents Marring of the Hitch Ball, Ball Type Interlock, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 1 in, Shank Length 2 in, Standards SAE J-684
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Jump Starter And Compressor, 750 Amp (DRJS20C)
- DOCK EDGE Flip-Up Polyethylene Roto Molded 4-Step Dock Ladder - Grey (2064-F)
- STAR BRITE 8Oz Star Tron Gas Additive, #93008 (93008)
- AFTERMARKET 22058 Dielectric Grease for Universal Products (SSK20-0027)
- REESE Interlock Ball Mounts, 5000 Lb., 9-1/2 In (21793)
- REESE Hitch Draw Bar, Class II, III, 5000 lb (2117511)
- REESE Trailer Ball, 2000 lb., Chrome, REESE TOWPOWER (7008420)
- REESE Canoe Loader (7018100)
- REESE Starter Kit, Black, III Class, REESE TOWPOWER (21536)
- REESE Pin And Clip, Class V, 5/8 In, REESE TOWPOWER (7033100)
- TIE DOWN MARINE Slik-Bunk1-3/4X17, #86170 (86170)
- Reese Trailer & Towing Accessories