Shop All Towing Rings, Hooks & Tow Eyes
This Product is Discontinued
Reese
Tow Hook, 10,000 lb. Cap., 12" L x 3" H (Discontinued)
Mfr # 7074400
Zoro # G9212099
This Product is Discontinued
Key Features
- Capacity GVW 10,000 lb
- Length 12 in
- Features 20% Greater Capacity Than Standard Hook, Black Powder Coating for Corrosion Resistance, Spring Loaded Safety Latch
- Color Black
- For Use With 2" Receivers
Product Information
- Brand Reese
- MFR # 7074400
- Zoro # G9212099
- UPC # 00042899707448
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 12 in |
Height | 3 in |
Width | 9 in |
Overall Length | 12 in |
Overall Width | 9 in |
Hook Size | 12 in |
Overall Hook Size | 12 in |
Details
Capacity GVW | 10,000 lb |
Features | 20% Greater Capacity Than Standard Hook, Black Powder Coating for Corrosion Resistance, Spring Loaded Safety Latch |
Color | Black |
For Use With | 2" Receivers |
Item | Tow Hook |
Type | Carabiner Tow Hook |
Includes | Carabiner |
Finish | Powder Coated |
Hook Type | Tow Hook |
Assembly Break Strength | 10,000 lb |
Material | Steel |
Working Load Break Strength | 12,000 lb |
Equipment Color | Black |
Description
Tow Hook, Hook Type Tow Hook, Working Load Break Strength 12,000 lb, Hook Size 12 in, Material Steel, Overall Length 12 in, Overall Width 9 in, Features 20 Percent Greater Capacity Than Standard Hook, Black Powder Coating for Corrosion Resistance, Spring Loaded Safety Latch, Includes Carabiner, Assembly Break Strength 10,000 lb, Color Black, Grade Not Applicable, Trade Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.