Shop All Trailer Wiring
Reese
Step Bumper Receiver, 7500 GVW Lb.
Mfr # 36025
Zoro # G5684953
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 52"
- Class III, IV
- Capacity GVW (Lb.) 7,500
- For Use With Trucks, Vans and Sport Utility Vehicles
- Includes Collar and Plug
Product Information
- Brand Reese
- MFR # 36025
- Zoro # G5684953
- UPC # 016118360257
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Width | 52" |
Length | 24.4" |
Size | 2" (Receiver) |
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Overall Length | 24 3/8 in |
Overall Width | 52 in |
Mounting Hole Diameter | 1/2 in |
Overall Height | 8 in |
Description
Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class IV, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Gross Towing Weight Capacity 7,500 lb, Tongue Weight 750 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 24 3/8 in, Overall Width 52 in, Overall Height 8 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in, Vehicle Make/Model/Year Delete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Crimping Tool, Economy 22-10 Ga (83-6510)
- GROTE Clearance/Marker Lamp, Lens Optic, Red, Depth: 3/4" (45822)
- SLICK 50 Engine/Transmission Treatment, 15 oz. Sz (75001)
- WAI GLOBAL ALTIK IREF 12V 120A V1 (14887N)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- BUYERS PRODUCTS Chrome Bezel For 1 Inch Round Surface/Recess Mount Strobe Lights (8892420)
- Reese Trailer Wiring