Shop All Trailer Wiring
Reese
Step Bumper Receiver, 6000 GVW Lb.
Mfr # 75607
Zoro # G5625121
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Collar and Plug
- Drilling Required No
- Tongue Weight (Lb.) 600
- Receiver 2 in Receiver Opening Square Tube Hitch
- Capacity GVW (Lb.) 6,000
Product Information
- Brand Reese
- MFR # 75607
- Zoro # G5625121
- UPC # 016118059786
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Overall Width | 47 1/2 in |
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Mounting Hole Diameter | 1/2 in |
Overall Height | 10 1/4 in |
Overall Length | 18 1/4 in |
Description
Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class IV, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Gross Towing Weight Capacity 6,000 lb, Tongue Weight 600 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 18 1/4 in, Overall Width 47 1/2 in, Overall Height 10 1/4 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Heavy-Duty 18 ft. CB Antenna Coaxial Cable (BR-8X-18)
- MIGHTY MAX BATTERY Battery for GT X5L-BS Motorcycle With 12V 1Amp Charger (MAX3831804)
- MILTON INDUSTRIES Dial Tire Gauge, 0-120 PSI - 2 lb increments (S-934)
- ILC Replacement For SHORAI, LFX18L1BS12 (LFX18L1-BS12)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Step Bumper Receiver, 4000 GVW Lb. (75673)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- CURT Adapter w/Backup Alarm, 57725 (57725)
- Reese Trailer Wiring