Shop All Trailer Wiring
Reese
Step Bumper Receiver, 5000 GVW Lb.
Mfr # 75151
Zoro # G5733113
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Drilling Required No
- Max. Weight Distribution (Lb.) 800/8000
- Capacity GVW (Lb.) 5,000
- Includes Collar and Plug
Product Information
- Brand Reese
- MFR # 75151
- Zoro # G5733113
- UPC # 016118046434
- Country of Origin China
- Category Trailer Wiring
Dimensions
Hitch Size | 2 in Receiver Opening Tube Hitch |
Mounting Hole Diameter | 1/2 in |
Overall Length | 7 1/4 in |
Overall Height | 5 7/8 in |
Overall Width | 14 1/4 in |
Description
Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Tube Hitch, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 7 1/4 in, Overall Width 14 1/4 in, Overall Height 5 7/8 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING 1-1/2 Ton Transmission Jack - Imported (72000Ei)
- PETERSON MANUFACTURING Black Power Coated Steel With Light (M436B)
- SUNEX ® 10-Ton Air/Hydraulic Floor Service Jack (6614)
- AUTO DOLLY Car Dollies, 12 x 16 In, 2500 lb., PK4 (M998035)
- REESE Step Bumper Receiver, 4000 GVW Lb. (75673)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REMINGTON INDUSTRIES 4 Conductor Trailer Cable, 16 AWG GPT, Color Coded PVC Wires with Outer Jacket, 100' Length (TRC1604P-0-469X-100)
- Reese Trailer Wiring