Shop All Trailer Wiring
Reese
Step Bumper Receiver, 4000 GVW Lb.
Mfr # 75673
Zoro # G5512683
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Receiver 2 in Receiver Opening Square Tube Hitch
- Includes Collar and Plug
- Class III, IV
- Capacity GVW (Lb.) 4,000
- Finish Powder Coated
Product Information
- Brand Reese
- MFR # 75673
- Zoro # G5512683
- UPC # 016118039320
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Overall Width | 35 3/4 in |
Mounting Hole Diameter | 1/2 in |
Overall Height | 10 1/4 in |
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Overall Length | 23 in |
Description
Step Bumper Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 600 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 23 in, Overall Width 35 3/4 in, Overall Height 10 1/4 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Battery Terminal, 1/0 ga, Blk, PK5 (23PC78)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (8786)
- RHINO RACK Fits Rhino Rack's Roof Rack, Black, Single, 59" Length (VA150B)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Hoveround Activa MPV1 MPV4 (ML35-12LI-U171)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- DRAW-TITE COILED 7WAY 6FT MOLDED TRAILER CONNECTOR (54006-043)
- Reese Trailer Wiring